Select Country and Language Europe, Middle East & Africa / English
Change Country
M48CPP | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M48CPP | M48CPP Type Zone Box, forty-eight port

  • Manufacturer # M48CPP | 700188923
  • Anixter #268730
Color: STAINLESS STEEL
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Description

The 48-Port Plenum Zone Wiring Box is a connection and distribution point for data and telecom cables in installations requiring a consolidation point. The design includes a 3.35" x 2.566" (85.04mm x 65.18mm) rectangular bottom knockout to be used in conjunction with standard dual gang electrical box, in addition to twelve 3/4 inch (19.05mm) knockouts for use with conduit. The size of the M48CPP design 13.08" x 14" x 4.25") (33.22cm x 35.56cm x 10.79 cm) will allow installation in a variety of plenum spaces such as under floors and above ceilings. The design has 48 positions that accommodate a variety of CommScope copper, fiber and video connectors. It also has one fire foam entrance and four fire foam exit areas for plenum rated cable (4-pair and 25-pair).

Features
  • 48-port capacity
  • Accommodates copper CommScope information outlets, fiber connectors as well as copper and fiber terminations
  • Easy access for terminations, moves, adds and changes
  • Designed for mounting in various non-plenum environments (floor, under floor, surface mount or wall)
  • Equipped with removable cover section for cord/label access and doesn't expose horizontal cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items