M62FG-SASM - SECURITRON MAGNALOCK CORP - | Anixter
M62FG-SASM | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | M62FG-SASM | Electro Magnetic Lock for Gate, Holding force 1200lbs, 250mA at 12VDC,-40 to +60C For Indoor and Outdoor, Satin Stainless Steel

  • Manufacturer # M62FG-SASM
  • Anixter #896334
: 12/24DC
: 628
: 750
: SURFACE
: TD/DS
Finish: US32D SATIN STAINLESS STEEL
Holding Force lbs: 1200
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: FACE MOUNTED (GATES, ETC.)
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK ACC
UL Listing: UL LISTED
Description

The M62FG-SASM is the only heavy duty Magnalock specifically designed to secure and protect gates. This weatherproof unit delivers 1,200 lbs of holding force and comes equipped with conduit fittings and a special shock absorbing strike mount (SASM). Th is unique design dramatically prolongs the life of the lock, the gate and other hardware by controlling excessive impact between the strike plate and the magnet.\rThe SASM is also available as a separate retrofit kit and is compatible with M32, M62 or M82 Magnalock strike plates for areas prone to excessive force closures or slamming.

Features
  • Ultra-secure collapsing blind nuts mount to door frame for strength and reliability
  • Fully sealed for weather-proof operations
  • 10 ft [3.05m] of jacketed, stranded conductor cable
  • Automatic dual-voltage - no field adjustment required
  • Instant release ciuit - no residual magnetism
  • Noise suppression with included MOV
  • Efficient, low power usage
  • Rust resistant - All ferrous metal surfaces plated for durability
  • Fits in 2.5" [63.5 mm] of flat mounting space
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items