Select Country and Language Europe, Middle East & Africa / English
Change Country
M67-041-C | CORNING

CORNING | M67-041-C | Splice Tray, RTV splices, clear cover, 0.2-in, 12 F

  • Manufacturer # M67-041-C
  • Anixter #168667
Type: TRAYS
Description

Corning Cable Systems splice trays use proven designs and fiber organization technology to provide optimum physical protection for fusion and mechanical splicing methods. The trays are engineered for use with indoor or outdoor splice hardware with both loose tube and tight-buffered optical cable designs. The metal-tray series consists of a rugged aluminum base and cover with crimpable metal tabs for buffer tube strain-relief. Additional strain-relief points are available for securing buffer tubes or pigtails to the trays using cable ties. The black powder coating allows easy fiber identification and additional protection. Designed for use with Corning Cable Systems interconnection hardware and splice closures, these splice trays are an integral part of a complete splicing system.

Applications

Central Office, CATV environments, Carrier Networks, Enterprise Networks

Specifications
  • Product Type (FOH): Splice Trays
  • Technology: Fusion Splice
  • Splice Protectors Type: RTV (Room Temperature Vulcanizing) Fusion Sealant
  • Splice Tray Capacity Single Fiber: 12 Splices
  • Splice Tray Category: 2S
  • Splice Tray Type: Standard with organizers for RTV splice protectors
  • Dimensions (LxWxD) (Metric-mm): 297x99x5 mm
  • Dimensions (LxWxD) (US): 11.7x3.9x0.2 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items