Select Country and Language Europe, Middle East & Africa / English
Change Country
M67-048-RH | CORNING

CORNING | M67-048-RH | 12 fiber splice tray single-mode fiber or multimode fiber for use with heat shrink fusion splices

  • Manufacturer # M67-048-RH
  • Anixter #095939
Dimensions: 11.7 x 3.9 x 0.2 inches (29.7 x 9.9 x 0.5 cm)
Material Base/Cover: Metal/metal
Splice Storage Capacity: 12 fusion/heat shrink
Style: 2S
Vendor No.: M67-048

Single-mode tray for 12 heat-shrink splices; type 2S; metallicwith a rugged aluminum base and cover; crimpable metal tabs and strain relief points. Organizer are included. For Indoor&Outdoor splice hardware

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items