Select Country and Language Europe, Middle East & Africa / English
Change Country
M67-092 | CORNING

CORNING | M67-092 | SPLICE TRAY SM/MM 24 FIBER FOR RTV FUSION SPLICES/TYPE 2SFOR WIC WCH WDC

  • Manufacturer # M67-092
  • Anixter #269486
Dimensions: 6.9 x 3.5 x 0.2 inches (17.5 x 8.9 x 0.5 cm)
Material Base/Cover: METAL/METAL
Material Base/Cover: Metal/metal
Splice Storage Capacity: 12 FUSION/BARE
Splice Storage Capacity: 12 fusion/bare
Style: 2R
Type: TRAYS
Vendor No.: M67-060
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items