Select Country and Language Europe, Middle East & Africa / English
Change Country
M68-041 | CORNING

CORNING | M68-041 | SPLICE TRAY SM/MM 12 FIBER FOR BARE FUSION SPLICES PLASTIC CLEAR COVER

  • Manufacturer # M68-041
  • Anixter #126882
Dimensions: 11.7 x 3.5 x 0.2 inches (29.7 x 8.9 x 0.5 cm)
Material Base/Cover: Plastic/plastic
Splice Storage Capacity: 12 FUSION/BARE
Splice Storage Capacity: 12 fusion/bare
Style: 2M
Type: TRAYS
Vendor No.: M68-041
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items