Select Country and Language Europe, Middle East & Africa / English
Change Country
M81 BNC-B COUPLER | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M81 BNC-B COUPLER | M81 BNC-B Coupler 50 Ohm

  • Manufacturer # M81 BNC-B COUPLER | 108009424
  • Anixter #191307
Color: BLACK
Number of Ports: 1
Termination: BNC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items