MAGP40CBL - ADSHEAD RATCLIFFE & CO LTD - | Anixter
MAGP40CBL | ADSHEAD RATCLIFFE & CO LTD

ADSHEAD RATCLIFFE & CO LTD | MAGP40CBL | ARBOMAST GP BLACK 380ML

  • Manufacturer # MAGP40CBL
  • Anixter #ASSEOB1M3800200
Application Method: GUN APPLIED
Capacity: 380ML
Category: OIL BASED SEALANTS
Color: BLACK
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - OIL BASED MASTIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items