MAXIMAL33FDV - ALTRONIX - Access Power | Anixter
MAXIMAL33FDV | ALTRONIX

ALTRONIX | MAXIMAL33FDV | Access Power Controller w/ Power Supply/Chargers, 16 PTC Class 2 Relay Outputs, Dual 12/24VDC P/S @ 6A each, FAI, LinQ2 Ready, 220VAC, BC800 Enclosure

  • Manufacturer # MAXIMAL33FDV
  • Anixter #949090
Input Voltage: 220V AC
Lock: KEY LOCK
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: POWER CONTROLLER
Sales Category: POWER SUPPLY
UL Listing: UL LISTED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items