MAXIMAL37EV - ALTRONIX - Power | Anixter
MAXIMAL37EV | ALTRONIX

ALTRONIX | MAXIMAL37EV | Power Supply/Charger, Expandable, 1 P/S 12/24VDC @ 6A & 1 P/S 24VDC @ 10A, 220VAC, BC800 Enclosure

  • Manufacturer # MAXIMAL37EV
  • Anixter #884525
Product Type: BOXED POWER SUPPLY
Sales Category: POWER SUPPLY
Description

Maximal37EV provides system designers and installers with maximum power choices and the highest levels of versatility. It provides 12VDC, or 12VDC and 24VDC simultaneously via two (2) single output power supply/chargers. It includes AC fail, low batter y and battery presence monitoring. Optional Altronix field installable sub-assemblies provide multiple outputs and a wide range of features for Specific Access Control and Fire Alarm applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items