Select Country and Language Europe, Middle East & Africa / English
Change Country
MB-16-AC-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MB-16-AC-EU | MediaBand 16 Port T1/E1 Converter With 2 SFP Cages Plus 2 10/100/1000 Mbps RJ45 Ports For Ethernet TransPort and Management, Includes 19 Inch Rack Mount Ears and Serial Control Cable and DbManager Lite, AC Power, EU

  • Manufacturer # MB-16-AC-EU
  • Anixter #587643
Device: MEDIA CONVERTERS
Port 1 Device Technology: T1
Description

The MediaBand-8/16/32 interfaces to 8, 16 or 32 E1 or T1 circuits and delivers these clear trunks transparently across a fiber link. V.35 and X.21 interfaces are also available

Features
  • The same fiber can be used to simultaneously transport ethernet services
  • Optional second fiber link for automatic resilience
  • Removable internal AC/DC power supply
  • Optional hot-swappable second load sharing AC/DC supply for resilience
  • Remotely manageable via ethernet ports
  • Cascade chassis and other MediaBand products down the same fiber
  • Intuitive graphical manager - no DIP switches
  • Real-time events and alarms
  • Robust, reliable and professional quality
Specifications
  • Item: 16 Port T1/E1 Converter
  • TDM Port (E1): (8-32) RJ45 Connectors, Presents as DCE (Crossed Cable For DTE), 120 Ohm, 75 Ohm User-Selectable via Converter Cable, G.703 Unstructured, HDB3, Transparent to User Signalling
  • TDM Port (T1): (8-32) RJ45 Connectors, Presents as DCE (Crossed Cable For DTE), 100 Ohm, Unframed G.703 1.544Mbps B8ZS or AMI selectable, Transparent to User Signalling
  • X.21 And V.35 Interfaces: 8-Port and 16-Port Card. Specify Interface Type at Time of Ordering, Speeds 64 kbps to 2.048 Mbps, HDMI Connectors, Converter Cables to V.35 MRAC/DB25, Converter Cables to X.21 DB15, V.35 signals; Tx, Rx, S (Tx), S (Rx), Ext Clock, DCD, CTS, RTS, DTR, DSR X.21 signals; Tx, Rx, S, C, I
  • Ethernet Interfaces: (2) SFP Cage (Module Not Supplied) For Various Fiber Modes, 2 x RJ45 UTP, 10/100/1GE, Auto-Sensing or Manual
  • Local Management Port: RJ12, Asynchronous, Auto-Sensing To 115 kbps, Also Remote Access Via Ethernet Port
  • Oscillator Performance: Hold-Over 24 Hour 15 ppb, Aging Per Day 10 ppb, Temperature Stability 12 ppb
  • IP & MAC Address: Single MAC Address, IP Address, Subnet Mask
  • Configuration: Held In Non-Volatile Memory
  • Real-Time Clock: For Time-Stamping Events and Alarms
  • Events & Alarms: Held In Non-Volatile Memory FIFO, Automatically Sent To DbManager
  • Power: AC: Auto-Sensing 96 - 240 Volt AC, Maximum Consumption 0.5 Amp RMS At 230 Volt AC; DC: 4 mm Terminal Block, 36 - 57 Volt DC 1.2 Amp Maximum, -33 to -75 Volt DC 0.35 Amp Maximum, MTBF 1790000 Hour
  • Telecomms (Optional): TBR12/TBR13, TBR4/TBR3, TIA/E1A-1S/968, TNA117, AS-ACIF S006/S016
  • Environmental Conditions: -20 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Dimension: 17.250 Inch Width x 12.600 Inch Depth x 3.460 Inch Height
Tech. Info & Standards

EMC, EN55022-1988, EN55024-1988, EN61000-3-2-2000, EN61000-3-3-1995, AS/NZ CISPR22-2000, FCC Part 15(B), RoHS Compliant Without The Use of Exceptions, EC EN60950-1-2002 ACA TS001-1997 ACS/NZ60950-2000 AS/NZS3260-1993 IEC950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items