Select Country and Language Europe, Middle East & Africa / English
Change Country
MB-4-AC-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MB-4-AC-UK | MediaBand 4 Port T1/E1 Converter With SFP Cages Plus 2 10/100/1000 Mbps RJ45 Ports For Ethernet TransPort and Management, Includes Serial Control Cable and DbManager Lite, AC Power, UK

  • Manufacturer # MB-4-AC-UK
  • Anixter #588174
Device: MEDIA CONVERTERS
Port 1 Device Technology: T1
Description

MediaBand-4 transports upto four E1/T1 circuits across a wide variety of fiber links. The same fiber can be used to simultaneously transport ethernet services

Features
  • Highly-accurate clocking and clocking options
  • Support for multiple different clocks across the fiber
  • Remotely manageable via ethernet ports
  • Distribution options across UTP
  • Intuitive graphical manager - no DIP switches
  • Real-time events and alarms
  • Excellent diagnostics and link performance statistics
  • Robust, reliable and professional quality
  • Inter-works with other members of the MediaBand family
  • Optional 19 Inch rack-mount kit
  • 1 unit per 1U or 2 units side-by-side per 1U
Specifications
  • Item: 4 Port T1/E1 Converter
  • TDM Port (E1): (4) RJ45 Connectors, Presents as DCE (Crossed Cable For DTE), 120 Ohm, 75 Ohm User-Selectable via Converter Cable, G.703 Unstructured, HDB3, Transparent to User Signalling
  • TDM Port (T1): (4) RJ45 Connecto, Presents as DCE (Crossed Cable For DTE), 100 Ohm, Unframed G.703 1.544Mbps, B8ZS or AMI selectable, Transparent to User Signalling
  • Ethernet Interfaces: 1 x SFP Cage (Module Not Supplied) For Various Fiber Modes, 1 x RJ45 UTP, 10/100/1GE, Auto-Sensing or Manual
  • Local Management Port: RJ12, Asynchronous, Auto-Sensing To 115 kbps, Also Remote Access Via Packet Network
  • Oscillator Performance: Hold-Over 24 Hour 15 ppb, Aging Per Day 10 ppb, Temperature Stability 12 ppb
  • IP & MAC Address: Single Address, IP Address, Subnet Mask And Default Gateway
  • Configuration: Held In Non-Volatile Memory
  • Real-Time Clock: For Time-Stamping Events and Alarms
  • Power (AC): Internal via IEC Connector Auto-Sensing 96 - 240 Volt AC, Maximum consumption 0.2 AmS At 230 Volt AC MTBF 400000 Hour
  • Power (DC): Nominal -48 Volt DC, 4 mm Terminal Block -33 to -75 Volt DC 0.35 Amp Maximum MTBF 1790000 Hour; Nominal -24 Volt DC, 4 mm Terminal Block -18 to -75 Volt DC 0.55 Amp Maximum MTBF 800000 Hour
  • EnvironmentaConditions: -20 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Telecomms (Optional): TBR12/TBR13, TBR4/TBR3, TIA/E1A-1S/968, TNA117, AS-ACIF S006/S016
  • Dimension: 225 mm Width x 200 mm Depth x 44 mm Height (Metal chassis and fro/rear panels)
Tech. Info & Standards

EMC, EN55022-1988, EN55024-1988, EN61000-3-2-2000, EN61000-3-3-1995, AS/NZ CISPR22-2000, FCC Part 15(B), RoHS Compliant Without The Use of Exceptions, EC EN60950-1-2002 ACA TS001-1997 ACS/NZ60950-2000 AS/NZS3260-1993 IEC950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items