Select Country and Language Europe, Middle East & Africa / English
Change Country
MBH-TLR | PANDUIT

PANDUIT | MBH-TLR | Custom Banding, 304 Steel, Heavy 250ft (76m)

  • Manufacturer # MBH-TLR
  • Anixter #327509
Length (in.): 7.9
Max. Bundle Dia. (in.): 2.00
RoHS Compliant: YES
Std. Pkg. Qty.: 50
Type: CABLES TIES AND ACCESSORIES
Description

Custom length continuous banding, heavy, .50 in. (12.7mm) min. bundle diameter.

Features
  • For applications that require various bundle diameters
  • Provides job site versatility with minimum inventory
  • Packaging speeds removal of steel and includes bundle diameter cut-off guide
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items