Select Country and Language Europe, Middle East & Africa / English
Change Country
MC100A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MC100A | CABLING SECTION STANDARD RACK 7 FEET WIDE X 6 INCH DEEP 45-U RACK MOUNT SPACE BLACK COMCODE: 108527350

  • Manufacturer # MC100A | 108527350
  • Anixter #547053
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Features
  • Manufactured from a combination of strong, lightweight 5052-H32 aluminum sheet and plenum-rated UL 94 V-O flame resistant composite materials for maximum strength
  • Extra-wide, contoured cable guides provide smooth movement and extra strong support
  • Edge-protected pass through ports to make it easy to route cable from front to back
  • Vertical slots along the center separator for optional cable ties
  • Black powder coat, wrinkle finish to reduce fingerprints, scratches and smudges
  • The door locks in the closed position to protect cables and provides a clean, finished look
  • Provides large cable openings that align with each rackmount space on the rack providing by-RMU control of patch cords
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items