Select Country and Language Europe, Middle East & Africa / English
Change Country
MC18B5E05-05 | ORTRONICS

ORTRONICS | MC18B5E05-05 | Clarity 5E 110/Mod 8 Patch Cord, Category 5e, 5', Green

  • Manufacturer # MC18B5E05-05
  • Anixter #MM05-ORTCL5E-04
Category: CATEGORY 5E
Color: GREEN
Connector Type: RJ45 TO RJ45
Family: CLARITY 5E
Lengths: 5 FT. : 1.52 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC5E PATCH CORDS
Type: PATCH CORDS
Description

Clarity 5E Patch Cord, Category 5e, modular 8-position to 110. Cord is terminated on one end with newly designed male 110 connector. The other cord end is terminated with an 8-position modular plug with Ortronics Paralign 2 pair isolation technology.

Features
  • Each cord is factory tested: Ensures every cord shipped meets Category 5e component specifications.
  • Icon compatibility: Supports TIA/EIA 606 standard.
  • Paralign 2 pair-positioning technology :Maintains pair integrity through the plug termination.
  • Premu
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items