Select Country and Language Europe, Middle East & Africa / English
Change Country
MC18B603-06 | ORTRONICS

ORTRONICS | MC18B603-06 | Clarity 6 110/Mod 8 Patch Cord, Category 6, 3'

  • Manufacturer # MC18B603-06
  • Anixter #MM05-OR6BL-03
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: CLARITY 5E
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Clarity 6 Patch Cord, Category 6, modular 8-position to 110. Cord is terminated on one end with a male 110 plug with internal signal feedback technology, which reduces crosstalk without compromising impedance. The other cord end is terminated with an 8-

Features
  • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications.
  • Signal feedback technology: Reduces cross talk.
  • Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination.
  • Icon compa
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items