MC18B609-06 | ORTRONICS

ORTRONICS | MC18B609-06 | Clarity 6 110/Mod 8 Patch Cord, Category 6, 9'

  • Manufacturer # MC18B609-06
  • Anixter #MO09-OR7N-06
Category: CATEGORY 6
Color: BLUE
Connector Type: 110 TO MODULAR
Family: CLARITY 6
Lengths: 9 FT. : 2.74 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Description

Clarity 6 Patch Cord, Category 6, modular 8-position to 110. Cord is terminated on one end with a male 110 plug with internal signal feedback technology, which reduces crosstalk without compromising impedance. The other cord end is terminated with an 8-position modular plug with Ortronics Paralign 2 pair isolation technology

Features
  • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. Signal feedback technology: Reduces cross talk. Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination. Icon compatibility: Supports TIA/EIA 606 standard. Premium conductor cordage: Reliable performance and durable cord life. Improved Signal to noise ratio: More transparent signal path is field measurable in a link or channel. Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.
Specifications
  • Wire Gauge: 24 AWG
  • Connector Type End One: Male 110 connector, eight-contact
  • Connector Type End Two: Eight-poition modular plug
  • Jacket Color: Blue
  • Length Metric: 2.74 m
  • Pinning: Standard linear 110 color code to T568B plug wiring
  • Typical Application: Data cross connect block fields; hub interface cords; 10, 100, 1000 Base-T
  • Diameter (USA): 0.29 in.
  • Termination: Mod 8/110
  • Category Rating: Category 6
  • Cord Length (USA): 9 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 9 ft.
  • Cable Type: Four-pair tranded UTP non-plenum
  • Performance Rating: Category 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items