MC251-4P/1S - INTERLOGIX - Ethernet to SFP | Anixter
MC251-4P/1S | INTERLOGIX

INTERLOGIX | MC251-4P/1S | Ethernet to SFP Industrial Media Converter, 10/100Base-TX to 100Base-FX/BX/LX SFP Slot, RJ45, 24 Volt AC, 24 to 48 Volt DC, 77 Watt, IP30, Metal Enclosure

  • Manufacturer # MC251-4P/1S
  • Anixter #508934
Description

IFS Ethernet to SFP Industrial Media Converters offer four 10/100Mbps Ethernet ports and 100Base-FX transmission on either multi-mode or single mode optical utilizing SFP technology. Specifically designed for stable and reliable operation in electrica lly harsh and climatically demanding environments, the module's slim, IP-30 standard metal case accommodates DIN-rail or wall mounting for efficient installation in multiple applications.

Features
  • 4 RJ-45 Ports 10/100Base-TX W/PoE
  • Auto MDI/MDI-X
  • Auto-Negotiation
  • 1 SFP Port (MC251-4P/1S)
  • Store-and-Forward Switching Architecture with Wire-Speed Filtering and Forwarding Rates
  • Prevents Packet Loss with Back Pressure (Half-Duplex) and IEEE 802.3X se Frame-Flow Control
  • Supports upto 15.4 Watts for Each PoE Port
  • Auto Detect Powered Device (PD)
  • Circuit Protection Prevents Power Interference Between Ports
  • Remote Power Feeding upto 328 Foot
  • Robust Hardened Design
  • Provides Either Din-Rail or Wallnting
  • Redundant Power with Reverse-Polarity Protection
  • Alarm Relay Output for Power-Failure Alert
  • Voltage/Surge-Suppression
Tech. Info & Standards

CE, FCC, IEEE 802.3, IEC 60068-2-32/60068-2-27/60068-2-6, EIA/TIA-568

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items