Select Country and Language Europe, Middle East & Africa / English
Change Country
MC50X50IG2 | PANDUIT

PANDUIT | MC50X50IG2 | Slotted Metric Duct, PVC, 50mm x 50mm x 2M, Light Gray, Base and Covers Sold Separately

  • Manufacturer # MC50X50IG2
  • Anixter #386057
Components: SLOTTED DUCT HIGH DENSITY
Finish: GREY
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Narrow finger, slotted metric wiring duct.

Features
  • Specifications
  • CE compliant and metric sizing for control panels intended for European applications
  • Made of lead-free PVC
  • Rated for continuous use temperatures up to 122F (50C)
  • UL94 Flammability Rating V-0
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material
  • Available in International Gray color only
  • Provided with DIN 43 659 mounting holes
  • Duct and cover packaged together in 2 meter lengths
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items