Select Country and Language Europe, Middle East & Africa / English
Change Country
MC5E07-09 | ORTRONICS

ORTRONICS | MC5E07-09 | Clarity 5E Modular Patch Cord, 7', white

  • Manufacturer # MC5E07-09
  • Anixter #MM07-OR6C-01
Category: CATEGORY 5E
Color: WHITE
Connector Type: RJ45 TO RJ45
Family: CLARITY 5E
Lengths: 7 FT. : 2.13 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC5E PATCH CORDS
Type: PATCH CORDS
Description

Clarity 5E Premium Category 5e Modular Patch Cord, white, 7', Category 5e, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 5E connecting hardware for optimum Category 5e installed performance using Ortronics Paralign 2 pair-positioning technology

Features
  • ETL third party tested and verified to TIA/EIA 568B.2 Category 5e component specifications
  • Each cord is factory tested
  • Center tuned technology
  • Paralign 2 pair-positioning technology
  • Snagless design
  • Icon compatibility
  • Premium conductor cordage
  • Compa
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items