Select Country and Language Europe, Middle East & Africa / English
Change Country
MC603-03 | ORTRONICS

ORTRONICS | MC603-03 | Clarity 6 Modular Patch Cord, 3', orange

  • Manufacturer # MC603-03
  • Anixter #MM03-OR7N-08
Category: CATEGORY 6
Color: ORANGE
Connector Type: RJ45 TO RJ45
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC6 MODULAR CORDS
Type: PATCH CORDS
Description

Clarity 6 Modular Patch Cord, orange, 3', Category 6, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 6 connecting hardware for optimum Category 6 installed performance using Paralign 2 pair-positioning technology

Features
  • ETL third party tested and verified to TIA/EIA 568B.2-1 Category 6 component specifications: Ensures Category 6 component performance. Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications.
  • Center tuned technology: Elevates the performance of Clarity 6 connector union.
  • Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination allowing mating hardware to be designed/tuned to these cords.
  • Snagless plug design: Protects plugs when pulling through pathways or cable managers.
  • Premium conductor cordage: Reliable performance and durable cord life.
  • Compatible with both T568A and T568B wiring: Provides universal wiring ability.
  • Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel.
  • Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.
Specifications
  • Wire Gauge: 24 AWG
  • Connector Type End One: Plug, HSG, eight-contact, RJ45, high performance
  • Connector Type End Two: Plug, HSG, eight-contact, RJ45, high performance
  • Jacket Color: Orange
  • Length Metric: 0.91 m
  • Pinning: Straight 1-1, 2-2, 3-3, etc.
  • Typical Application: IEEE 802.3 1000Base-T (Gigabit Ethernet), TIA/EIA-854 1000Base-TX, ATM CB1G
  • Diameter (USA): 0.29 in.
  • Termination: 8-Po Mod
  • Category Rating: Category 6
  • Cord Length (USA): 3 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 3 ft.
  • Cable Type: Four-pair tranded UTP non-plenum
  • Performance Rating: Category 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items