MC603-05 | ORTRONICS

ORTRONICS | MC603-05 | Clarity 6 Modular Patch Cord, 3', green

  • Manufacturer # MC603-05
  • Anixter #MM03-OR7N-04
Category: CATEGORY 6
Color: GREEN
Connector Type: RJ45 TO RJ45
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC6 MODULAR CORDS
Type: PATCH CORDS
Description

Clarity 6 Modular Patch Cord, green, 3', Category 6, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 6 connecting hardware for optimum Category 6 installed performance using Ortronics Paralign 2 pair-positioning technolgy

Features
  • ETL third party tested and verified to TIA/EIA 568B.2-1 Category 6 component specifications
  • Each cord is factory tested
  • Center tuned technology
  • Paralign 2 pair-positioning technology
  • Snagless plug design
  • Icon compatibility
  • Premium conductor cordage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items