MC604-06 | ORTRONICS

ORTRONICS | MC604-06 | Patch Cord, Modular, Category 6 UTP, 4-Pair, 24 AWG, 4' Length, Blue PVC Jacket

  • Manufacturer # MC604-06
  • Anixter #MM04-OR7N-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: CLARITY 6
Lengths: 4 FT. : 1.22 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC6 MODULAR CORDS
Type: PATCH CORDS
Features
  • Clarity Patch Cords Utilize Center Tuned Technology to Elevate Channel Performance
  • Center Tuned to Clarity Jacks and Panels for a More Transparent Mated Union
  • Improved Paralign 2 Plug Termination Better Controls Plug Performance
  • Assembled with PremiumCordage and 100 Percent Factory Tested for Performance, Reliability and Long Life
  • Narrow Paralign Plug Profile Supports Use in High Density Panels and Hubs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items