MCD-WMT - ARECONT VISION - Wall Mount fo D4S | Anixter
MCD-WMT | ARECONT VISION

ARECONT VISION | MCD-WMT | Wall Mount fo D4S and MicroDome Outdoor Surface Mount Dome, Light Gray

  • Manufacturer # MCD-WMT
  • Anixter #529059
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: WALL
Type: MOUNT
Description

Must be a reseller to purchase this product

Features
  • Easy Installation and Superior Design
  • Heavy-Duty Enclosure Protection for Applications in Harsh Environments
  • Die-Cast Aluminum is Resistant to Impact and Salt Damage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items