MCR205-1T/1S | INTERLOGIX

INTERLOGIX | MCR205-1T/1S | Fast Ethernet to SFP Managed Media Converter (REQUIRES PS5 V DC2A-US)

  • Manufacturer # MCR205-1T/1S
  • Anixter #463588
Description

The IFS Fast Ethernet to SFP Managed Media Converter is designed for the most demanding IP network applications offering the flexibility of SFP technology and remote network management for optimizing network performance.

Features
  • Ethernet: 10/100 Base-TX
  • Complies with IEEE 802.3, IEEE 802.3u
  • Auto-negotiation and MDI/MDI-X
  • 10/100Base-TX: 2-pair Cat. 3/4/5 UTP cable, up to 100 meters
  • SFP (Mini-GBIC) Port: IEEE 802.3u 100Base-FX standard
  • 1 SFP slot provides custom configuration
  • Optical fiber and distance varies by SFP (ordered separately)
  • Installation & Diagnostics: Compact size, Plug-n-Play installation
  • Unified design for stand-alone or rack-mount installation (MCR-R15 chassis)
  • LED indicators for easy local network diagnostics
  • Firmware upgradable via remote web interface
  • Reset button to reset to factory default
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items