Select Country and Language Europe, Middle East & Africa / English
Change Country
MCSZ1030M-05 | ORTRONICS

ORTRONICS | MCSZ1030M-05 | COPPER PATCHCORD, CAT 10G FTP, RJ45, YELLOW 3MT LZSH

  • Manufacturer # MCSZ1030M-05
  • Anixter #371569
Category: CATEGORY 6A
Color: YELLOW
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items