MD-CMT | ARECONT VISION

ARECONT VISION | MD-CMT | Pendant Mount for MegaDome and D4SO Series - 2 piece mount with gasket

  • Manufacturer # MD-CMT
  • Anixter #386577
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Mounting Type: PENDANT
Type: HOUSING MOUNT
Description

Indoor/Outdoor pendant mount for MegaDome Series



Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items