MD-KB | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MD-KB | Computer Keyboard Tray with Pull Out Mouse Tray

  • Manufacturer # MD-KB
  • Anixter #302551
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Designed for under-desk use, the MD-KB computer keyboard tray is equipped with a padded wrist support. The units built-in mouse tray can be pulled out to either the left or right side and retracts out-of-the-way when not in use. All mounting hardware included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items