Select Country and Language Europe, Middle East & Africa / English
Change Country
MFA-LC02-AQ | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFA-LC02-AQ | LazrSPEED LC Duplex Adapter, Aqua, Single Pack

  • Manufacturer # MFA-LC02-AQ | 108622887
  • Anixter #219270
Alignment Insert Material: Zirconia Ceramic
Connector Type: LC
Housing Color: Aqua
Mode: Multimode LazrSPEED
Mounting Style: Snap-in
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items