Select Country and Language Europe, Middle East & Africa / English
Change Country
MFA-LC02-BG | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFA-LC02-BG | OptiSPEED LC Duplex Adapter, Beige, Single Pack

  • Manufacturer # MFA-LC02-BG | 700002355
  • Anixter #196838
Alignment Insert Material: Phosphor Bronze
Connector Type: LC
Housing Color: Beige
Mode: Multimode OptiSPEED
Mounting Style: Snap-in
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items