Select Country and Language Europe, Middle East & Africa / English
Change Country
MFA-ST01-CMN | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | MFA-ST01-CMN | Multimode ST Simplex Adapter, Circular Mounting Nut, Single Pack

  • Manufacturer # MFA-ST01-CMN | 700004914
  • Anixter #184324
Alignment Insert Material: Plastic
Connector Type: ST-COMPATIBLE
Housing Material: Nickel Plated Zinc
Mode: Multimode
Mounting Style: Threaded
Type: COUPLER / ADAPTER
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items