Select Country and Language Europe, Middle East & Africa / English
Change Country
MFC-LCF-09-5X-25 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | MFC-LCF-09-5X-25 | LazrSPEED Fiber Qwik II-LC Connector, field installable, Aqua, 25 Pack

  • Manufacturer # MFC-LCF-09-5X-25 | 760117911
  • Anixter #413720
Connector Type: LC
Fiber Size (microns): 125
Fiber Type: OM2/OM3/OM4 MULTIMODE
Max. Jacket O.D. (mm): 0.9 mm
Mode: Multi
Tip Material: Zirconia Ceramic
Description

The CommScope Qwik-LC II Connectors are factory pre-polished field installable connectors that eliminate the need for hand polishing in the field. Proven mechanical splice technology ensures precision fiber alignment. A factory pre-cleaved fiber stub and a proprietary index-matching gel combine to offer an immediate low loss termination to either single-mode or multimode fibers. The CommScope Qwik-LC II Connector is ideal for behind the wall (BTW) applications, rapid repairs or for limited space situations where polishing maybe difficult. The Qwik II LC Connector offers a quick and repeatable termination solution for immediate connectivity on all 250 µm and 900 µm fiber types.

Features
  • Performance exceeds ANSI/TIA/EIA-568-C.2 standard
  • Complete tool kit with cleaning solution, wipes, and scrap fiber container designed for Qwik setup and tear-down and comes packaged in a 25 counter installer pack that is portable and convenient
  • Comes packaged in a 25 counter installer pack or individual bags
  • Compatible with 250µm and 900µm optical fibers
  • Color coded per industry standard requirements to aide in identification during and after installation
  • Factory-installed wedge clip is included with each connector; wedge is discarded upon completion of the termination
  • An innovative translucent wedge enables the use of a common VFI to provide a "pass/fail" signal once physical contact is achieved
  • Can re-terminate if the first installation fails
  • Does not require a custom termination kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items