Select Country and Language Europe, Middle East & Africa / English
Change Country
MFC-LCR-09-BG | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFC-LCR-09-BG | Behind The Wall Pre-Radiused LC Connector for 0.9 mm Fiber, Multimode

  • Manufacturer # MFC-LCR-09-BG | 760034181
  • Anixter #305059
Connector Type: LC
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Material ID: 760034181
RoHS Compliant: YES
Description

CommScope offers a complete line of field terminated anaerobic (EZ-LC) and no-epoxy, no-polish (Qwik-LC) connectors. Both types of connectors are designed for quick, easy, and reliable terminations with minimum training.; The EZ-LC Connector is a small form factor connector that is half the size of ST or SC connectors, yet has superior optical performance and reduced installation time. It uses the familiar insertion release mechanism similar to an RJ45 plug and has a pull-proof design. The EZ-LC Con nector allows engineers to design optical fiber infrastructures suited to the low loss needs of the High-Speed Data Networks. The EZ-LC connector offers a complete connection solution with a product range designed for field termination onto 900 micron fiber, 1.6 mm fiber cordage, multimode and single-mode fiber. The Qwik-LC Connectors are no-epoxy, no-polish connectors that feature a mechanical crimp making fiber terminations faster and easier than typical epoxy terminations. The Qwik-LC Connector i s ideal for behind the wall (BTW) applications; rapid repairs or for limited space situations where polishing may be difficult. The Qwik-LC offers a quick and repeatable termination solution for immediate connectivity on all 900 fiber types.

Features
  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
  • ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
  • part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
  • ETL/cETL listed (except LSZH)
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specifications
  • Fiber Type: OptiSPEED, 62.5 m multimode fiber, LazrSPEED 150, 50 m multimode fiber, LazrSPEED 300, 50 m multimode fiber, LazrSPEED 550, 50 m multimode fiber
  • Interface: LC
  • Body Style: BTW
  • Interface Feature: Standard
  • Color: Beige
  • Ferrule Geometry: Pre-radiused
  • Ferrule Material: Zirconia
  • Compatible Cable Diameter: 0.9 mm
  • Length: 32.0 mm
  • Cable Retention Strength, maximum @ Weight at Angle: 0.50 lb @ 0
  • Optical Components Standard: ANSI/TIA-568-C.3
  • Insertion Loss, typical: 0.17 dB
  • Return Loss, minimum: 20.0 dB
  • Insertion Loss Change, mating: 0.30 dB
  • Insertion Loss Change, temperature: 0.30 dB
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items