Select Country and Language Europe, Middle East & Africa / English
Change Country
MFC-SCF-09-6X-25 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | MFC-SCF-09-6X-25 | Optispeed Fiber Qwik II-SC Connector, Field Installable, Beige, 25 Pack

  • Manufacturer # MFC-SCF-09-6X-25 | 760117994
  • Anixter #414578
Connector Type: SC
Fiber Size (microns): 125
Fiber Type: OM1 MULTIMODE
Max. Jacket O.D. (mm): 0.9 mm
Mode: Multi
Tip Material: Zirconia Ceramic
Description

OptiSPEED Fiber Qwik II-SC Connector, field installable, beige, 25 Pack

Features
  • Superior insertion loss performance
  • Complete tool kit with cleaning solution, wipes, and scrap fiber container designed for Qwik setup and tear-down and comes packaged in a 25 counter installer pack that is portable and convenient
  • Comes packaged in a 25 counter installer pack or individual bags
  • Compatible with 250µm and 900µm optical fibers
  • Color coded per industry standard requirements to aide in identification during and after installation
  • Factory-installed wedge clip is included with each connector; wedge is discarded upon completion of the termination
  • An innovative translucent wedge enables the use of a common VFI to provide a "pass/fail" signal once physical contact is achieved
  • Does not require a custom termination kit
  • Can re-terminate if the first installation fails
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items