Select Country and Language Europe, Middle East & Africa / English
Change Country
MFP520 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFP520 | 1-PORT MOD JACK 110 8W8P FTP T568A/B CAT6A X10D FTP 760061291 METALLIC

  • Manufacturer # MFP520 | 760061291
  • Anixter #335524
Category: CATEGORY 6A
Family: X10D
Market Name: SYSTIMAX SCS
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items