MFTK-MM850-SM1550 - FLUKE NETWORKS - 4417132 | Anixter
MFTK-MM850-SM1550 | FLUKE NETWORKS

FLUKE NETWORKS | MFTK-MM850-SM1550 | MultiFiber Pro Kit with 850/1550 nm PMLS

  • Manufacturer # MFTK-MM850-SM1550 | 4417132
  • Anixter #550065
Type: LIGHT SOURCES
Description

MultiFiber Pro takes the complexity out of testing MPO trunks for loss and polarity. With on-board MPO connector, it is the first tester to automate Multimode and Single-mode MPO fiber-trunk testing without using a fan-out cord. This Multimode and Sing le-mode test kit includes MultiFiber Pro Power Meter, 850 nm LED light source, 1550 nm laser light source, Multimode test cords (1 unpinned/unpinned; 1 unpinned/pinned; 2 pinned/pinned), Single-mode test cords (1 unpinned/unpinned; 1 unpinned/pinned; 2 pinned/pinned), 2 MPO adapters, 2 APC MPO adapters, and carrying case.

Features
  • 850 nm Multimode and 1550 nm Single-mode MPO trunk testing kit
  • Automatic scanning and test of all fibers in MPO connectors with "Scan All" function
  • Eliminates the need for fan-out cords when testing MPO fiber trunks
  • Automatic detection and analyof standard 8, 10, and 12 fiber links
  • Encircled Flux compliant at bulkhead
  • Polarity agnostic referencing
  • Kit Includes: MultiFiber Pro Power Meter, 850 nm LED light source, 1550 nm laser light source, Multimode test cords (1 unpinned/unpinned; 1 nned/pinned; 2 pinned/pinned), Single-mode test cords (1 unpinned/unpinned; 1 unpinned/pinned; 2 pinned/pinned), 2 MPO adapters, 2 APC MPO adapters, Magnetic Strap Attachments, and carrying case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items