MFUGAIS-290 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
MFUGAIS-290 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFUGAIS-290 | 1 PORT FACEPLATE FOR HDM CAT6 RJ45 GREY 106969058

  • Manufacturer # MFUGAIS-290 | 106969058
  • Anixter #516040
Color: GREY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items