MFYGA-290 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
MFYGA-290 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFYGA-290 | 2 port faceplate for use with high density module Cat 6 RJ45 color gray comcode: 106790157

  • Manufacturer # MFYGA-290 | 106790157
  • Anixter #516042
Color: GREY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items