MGS200BH1-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS200BH1-003 | 1-PORT MOD JACK 110 8W8P UTP T568A CAT6 GIGASPEED 107971715 BLACK

  • Manufacturer # MGS200BH1-003 | 107971715
  • Anixter #190109
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items