MGS300BH-B1K003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS300BH-B1K003 | 1-PORT 110-MOD JACK RJ45 UTP T568A/B CAT6 GIGASPEED MGS300 108601931 BLACK 100

  • Manufacturer # MGS300BH-B1K003 | 108601931
  • Anixter #214839-100
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items