MGS400-003-100PK - COMMSCOPE SYSTIMAX | Anixter
MGS400-003-100PK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS400-003-100PK | Modular Jack, U/UTP, 1-Port, 24 to 244 AWG Solid/Stranded, 15 Ampere, 0.8" Width x 1.2" Depth x 0.8" Height, Copper Alloy/Thermoplastic/Zinc, Black

  • Manufacturer # MGS400-003-100PK | 760041962
  • Anixter #246740-PK100-VAT
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Material ID: 760041962
Number of Ports: 1
Sub Family: MGS400 JACK
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items