MGS400-148 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
MGS400-148 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS400-148 | 1 port RJ45 modular jack with 110 terminations unshielded twisted pair T568A/B wiring Cat 6 GigaSPEED color almond comcode: 760074211

  • Manufacturer # MGS400-148 | 760074211
  • Anixter #397004
Category: CATEGORY 6
Color: ALMOND
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 1
Sub Family: MGS400 JACK
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items