MGS400-317 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
MGS400-317 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS400-317 | GigaSPEED XL MGS400 Series Category 6 U/UTP Information Outlet, red

  • Manufacturer # MGS400-317 | 700206741
  • Anixter #246750
Category: CATEGORY 6
Color: RED
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 1
Sub Family: MGS400 JACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX MGS400 Information Outlet is a high-speed LAN connector featuring patented Cross-talk cancellation techniques for superior near-end cross-talk (NEXT & PSNEXT) performance, when installed as part of a complete GigaSPEED XL channel. CommScope Labs was a pioneer in the development of the industrys first Category 5 outlet in the early 1990s, the first Category 5e outlet in 1996, and the first modular outlet certified to support Category 6 applications with the introduction of the GigaSPEED MGS200, MGS300 and the MGS400.

Features
  • 32-port capacity
  • Accommodates copper CommScope information outlets, fiber connectors as well as copper and fiber terminations
  • Easy access for terminations, moves, adds and changes
  • Designed for mounting in various non-plenum environments (floor, under floor, surface mount or wall)
  • Supports cable / port labeling
  • Equipped with removable cover section for cord/label access and doesn't expose horizontal cables
Specifications
  • ANSI/TIA Category: 6
  • Brand: GigaSPEED XL, SYSTIMAX
  • Cable Type: U/UTP (unshielded)
  • Color: Red
  • Product Type: Outlet
  • Depth: 1.20 in
  • Height: 0.80 in
  • Width: 0.80 in
  • Contact Resistance Variation, maximum: 20 mOhm
  • Contact Resistance, maximum: 100 mOhmÔ Rating @ Current at Temperature: 1.5 A @ 20 C, 1.5 A @ 68 F
  • Dielectric Withstand Voltage, RMS, conductive surface @ Voltage at Frequency: 1,500 V AC @ 60 Hz
  • Dielectric Withstand Voltage, RMS, contact-to-contact @ Voltage at Frequency: 1,000 V AC @ 60 Hz
  • Insulation Resistance, minimum: 500 MOhm
  • Flammability Rating: UL 94 V-0
  • Operating Temperature: -10 C to +60 C (+14 F to +140 F)
  • Relative Humidity: Up to 95%, non-condensing
  • Safety Standard: cUL, UL
  • Storage Temperature: -40 C to +70 C (-40 F to +F)
  • Conductor Gauge, solid: 22 AWG, 24 AWG, 26 AWG
  • Conductor Gauge, stranded: 22 AWG, 24 AWG
  • Conductor Type: Solid, Stranded (7 strands)
  • Material Type: Copper alloy, High-impact, flame retardant, thermoplastic
  • Outlet/Module Contact Plating: Precious als
  • Plug Insertion Life Test Plug: IEC 60603-7 compliant plug
  • Plug Insertion Life, minimum: 750 times
  • Plug Retention Force, minimum: 30 lbf, 133 N
  • Rear Termination Contact Plating: Precious metals
  • Rear Termination Type: IDC
  • Wiring: T568A, T568B
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items