Select Country and Language Europe, Middle East & Africa / English
Change Country
MGS500BH-226 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS500BH-226 | 1-PORT MOD JACK 110 8W8P UTP T568A/B CAT6A X10D 760023598 GREEN

  • Manufacturer # MGS500BH-226 | 760023598
  • Anixter #286390
Category: CATEGORY 6A
Color: GREEN
Family: X10D
Market Name: SYSTIMAX SCS
Number of Ports: 1
Sub Family: MGS 500
Termination: 110
Wiring: A/B UNIVERSAL
Description

GigaSPEED X10D MGS500 Series Category 6A U/UTP Information Outlet, green

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items