Select Country and Language Europe, Middle East & Africa / English
Change Country
MGS500BLK-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS500BLK-003 | GigaSPEED X10D MGS500 Series Category 6A U/UTP Information Outlet, black

  • Manufacturer # MGS500BLK-003 | 760023556
  • Anixter #286389
Category: CATEGORY 6A
Color: BLACK
Family: X10D
Market Name: SYSTIMAX SCS
Number of Ports: 1
Sub Family: MGS 500
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Universal design and label supports both T568 A and B wiring
  • IDC connector terminations on rear of base allow quick and easy installation of 22 to 24 AWG cable
  • Optimal performance is achieved when using the GigaSPEED X10D GS10E patch cords; however, the MGS500 is fully backwards compatible
  • Can support network line speeds up to at least 10 Gbps
  • Qualifies for the SYSTIMAX 20-year extended product warranty and applications assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
  • Snaps into standard SYSTIMAX M-Series faceplates, surface-mount boxes, consolidation point boxes or SYSTIMAX modular panels, Can also be mounted either at 90 Degree (straight) or 45 Degree (angled) in any SYSTIMAX faceplate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items