MIC-550ALB36P - BOSCH SECURITY SYSTEMS - | Anixter
MIC-550ALB36P | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | MIC-550ALB36P | Security Camera, Day/Night, PTZ Dome, 36x PAL Outdoor, 360 Degree Lens, 752 x 582 Resolution, IP68, Aluminum, Black, 15.43 Lb. Item Weight

  • Manufacturer # MIC-550ALB36P
  • Anixter #541329
Form Factor: BOX
PoE: NO
Position Type: PAN-TILT ZOOM
Features
  • Choice of 36X or 28X Day/Night Cameras with 550 TVL, 12X Digital Zoom, Wide Dynamic Range, Advanced Privacy Masking and Image Stabilization
  • Video and Control Over IP When Powered by MIC IP Power Supply
  • Sodium Vapor White Balance Mode Restores Objects to their Original Color
  • Robust Design Rated to an Industry-Leading IP68
  • Complete Series of Mounting Accessories
  • Various Mounting Positions, Including On-Site Canting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items