MIC-7130-PB4 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | MIC-7130-PB4 | Security Camera, High Definition, Ruggedized, Day/Night, PTZ Dome, 30x Outdoor, 1280 x 720 Resolution, IP68, Aluminum, Black, 14.7 Lb. Item Weight

  • Manufacturer # MIC-7130-PB4
  • Anixter #591525
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • User-Switchable or Simultaneous Thermal/Optical Video Output
  • Two Thermal Imager Options Standard Resolution with 35 MM or High Resolution with 50 MM Lens
  • Human Detection Range up to 1500 M
  • Video and Control Over IP When Powered by MIC IP Power SupplyÔobust Design Rated to an Industry-Leading IP68/NEMA 6P/IK10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items