Select Country and Language Europe, Middle East & Africa / English
Change Country
MIC-7130-PG4 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | MIC-7130-PG4 | MIC IP STARLIGHT 7000 HD 720P 30X ULTRA LOW-LIGHT DN IP 68 RUGGED,PTZ,WIPER,GRY

  • Manufacturer # MIC-7130-PG4
  • Anixter #591542
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items