MIC-7130-PW4 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | MIC-7130-PW4 | Security Camera, PTZ, Ruggedized, 7000 HD, Day/Night, 1/3" CMOS, 30x Optical Zoom, 1280 x 720 Resolution, 24 Volt AC, 50/60 Hz, Cast Solid Aluminum, Sand, White

  • Manufacturer # MIC-7130-PW4
  • Anixter #591543
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • Exceptional Strength and Ruggedness for any Outdoor, Industrial, or Commercial Surveillance Application
  • Starlight (720P50/60) Camera Technology with High-Performance 30X Lens for Scenes with Limited or Non-Uniform Illumination
  • Simple Installation with New Hinged DCA Mounting Accessory and New Cable Design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items