MIC-CABLE-20M - BOSCH SECURITY SYSTEMS - | Anixter
MIC-CABLE-20M | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | MIC-CABLE-20M | Rugged Cable for MIC Series 20 m (62 ft.) Shielded

  • Manufacturer # MIC-CABLE-20M
  • Anixter #516373
Environment Type: IN/OUT
Features
  • Provide all connections for power, telemetry and video for the MIC series of PTZ cameras
  • Weather-resistant, cast-aluminum IP65 enclosure with weather-proof, 1/2 in. NPT, M16 and M12 cable glands
  • MIC-24PSU-2, MIC-115PSU-2 and MIC-240PSU-2 models have dual video outputs
  • Integrated header for addition of ancillary cards such as the MIC alarm card, washer pump drive card or bi-phase converter card
  • Ground isolation and termination to control video grounding and to prevent ground loops
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items